Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 425 1978059
OPTIBELT 20 T5 / 425 1978059
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 425
rubix:
265A9940
manufacturer :
T5 425 2077ZA
ean:
4014486017847
Technical specifications
Profile
T5
Primitive length
425
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 425 1978059
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
425
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
85
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 890 AP 1686489
OPTIBELT 10 AT10 / 1860 1960175
OPTIBELT T10 1440 1277ZA PU TIMING BELT 12T10/1440
OPTIBELT 20 T5 / 1215 AP 1990977
GATES 7762-80458 DL PU T5 450 50
OPTIBELT 25 AT5 / 450 AP 1911060
GATES PU TIMING BELT PU T5 510 16
OPTIBELT METRIC TIMING BELT T5 325 1077ZA
GATES PU TIMING BELT PU T10 560 25
GATES PU TIMING BELT PU AT5 390 10 *IC*
GATES PU TIMING BELT PU T2.5 380 4
OPTIBELT 25 AT10 / 1420 1756189
GATES 7762-29312 PU T5 320 50
GATES PU TIMING BELT PU T10 2250 32
GATES PU TIMING BELT PU AT5 340 32