Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 430 1503978
OPTIBELT 6 T5 / 430 1503978
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 430
rubix:
265A9610
manufacturer :
T5 430 677ZA
ean:
4014486017878
Technical specifications
Profile
T5
Primitive length
430
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 430 1503978
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
430
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
86
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 AT10 / 780 AP 1866652
OPTIBELT PU TIMING BELT T10 1460 5077ZA
OPTIBELT 16 T5 / 220 AP 1967654
GATES PU TIMING BELT PU T2.5 950 4
OPTIBELT 20 T10 / 650 AP 1942700
OPTIBELT T10 1560 1077ZA PU TIMING BELT 10T10/1560
GATES PU TIMING BELT PU T5 340 4
GATES PU TIMING BELT PU T2.5 230 25
OPTIBELT 16 AT5 / 455 AP 1796364
GATES PU TIMING BELT PU T10 660 10 *IC*
GATES PU TIMING BELT SLEEV PU T2.5 245 200
OPTIBELT PU TIMING BELT T10 450 1077ZA
OPTIBELT 16 AT3 / 600 1027290
GATES PU TIMING BELT 75T5/445:GATES
GATES PU TIMING BELT PU T2.5-540-25