References
Optibelt:16 AT3 / 600
Rubix:266A3572
Manufacturer :1027290
EAN:4044978169860



Documents
Product details : OPTIBELT 16 AT3 / 600 1027290
This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions
Strengths
•Large selection of tension cord materials
Maintenance-free
Maintenance-free
Applications
Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner
Technical specifications
Attributes
| Profile | at3 |
|---|---|
| Primitive length | 600 mm |
| Belt width | 16 mm |
| Pitch | 3 mm |
| Material | polyurethane |
| Number of teeth | 200 |
| Tie beam material | steel wire |
| Height | 1.9 mm |
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
- Usually arrives within 14 working days
