Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 440 1936123
OPTIBELT 6 T5 / 440 1936123
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 440
rubix:
266A0281
manufacturer :
T5 440 677ZA
ean:
4014486017953
Technical specifications
Profile
t5
Primitive length
440
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 440 1936123
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
440
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-61102 PU AT10 1100 16
OPTIBELT 32 T10 / 2250 AP 1997836
OPTIBELT PU TIMING BELT AT10 840 3277ZA
OPTIBELT T10 1420 2577ZA PU TIMING BELT 25T10/1420
OPTIBELT 10 T5 / 295 AP 1894086
OPTIBELT 8 AT5 / 420 AP 1533333
OPTIBELT 12 T5 / 1380 AP 1679137
GATES PU TIMING BELT PU T5 245 32
GATES PU TIMING BELT PU T2.5 780 32
OPTIBELT PU TIMING BELT 8T5/1215
OPTIBELT 10 AT10 / 980 1994457
GATES 7762-29321 PU T5 320 6
GATES PU TIMING BELT PU T2.5-290-32
OPTIBELT T10 1390 1277ZA PU TIMING BELT 12T10/1390
GATES 7762-20734 PU T5 725 16