Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/1215
OPTIBELT PU TIMING BELT 8T5/1215
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 1215
rubix:
100A0210
manufacturer :
T5 1215 877ZA
ean:
4014486021400
Technical specifications
Profile
t5
Primitive length
1215
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/1215
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1215
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
243
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.81
excl. VAT
/
Each
£
18.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10-910-75
OPTIBELT PU TIMING BELT T2,5 420 877ZA
OPTIBELT 20 T5 / 455 AP 1995803
OPTIBELT T10 450 2577ZA PU TIMING BELT 25T10/450
OPTIBELT AT10 1360 2577ZA TIMING BELT 25AT10/1360
GATES PU TIMING BELT PU T5 400 6
OPTIBELT PU TIMING BELT T2,5 780 877ZA
OPTIBELT 12 T5 / 1000 1994181
GATES PU TIMING BELT PU AT10 980 20
OPTIBELT 10 AT10 / 1100 1901930
GATES 7762-20806 PU T5 800 32
GATES 7762-30555 PU T10 550 25
OPTIBELT 10 T5 / 600 AP 1932642
OPTIBELT T10 400 1677ZA PU TIMING BELT 16T10/400
OPTIBELT PU TIMING BELT AT5 340 2577ZA