Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 440 1694419
OPTIBELT 20 T5 / 440 1694419
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 440
rubix:
265A9616
manufacturer :
T5 440 2077ZA
ean:
4014486018004
Technical specifications
Profile
T5
Primitive length
440
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 440 1694419
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
440
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
88
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 900 4
OPTIBELT PU TIMING BELT T5 400 1677ZA
OPTIBELT 6 DT5 / 800 1042495
OPTIBELT DT10 1320 3277ZA PU TIMING BELT 32DT10/1320
OPTIBELT 10 AT5 / 1500 AP 1686011
OPTIBELT PU TIMING BELT T5 525 1277ZA
OPTIBELT 8 T5 / 990 AP 1978787
GATES 7762-90907 DL PU T10 900 50
GATES PU TIMING BELT PU T5 510 12 *IC*
GATES PU TIMING BELT PU T5 840 75
OPTIBELT PU TIMING BELT 8T5/675
OPTIBELT 6 T5 / 375 AP 1901639
OPTIBELT 16 AT10 / 1600 AP 1933737
GATES PU TIMING BELT PU T2.5 180 4
GATES 7762-20772 PU T5 460 6