Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/675
OPTIBELT PU TIMING BELT 8T5/675
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 675
rubix:
106A3647
manufacturer :
T5 675 877ZA
ean:
4014486019803
Technical specifications
Profile
T5
Primitive length
675
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/675
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
675
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
135
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 DT10 / 750 AP 1827369
OPTIBELT 6 DT5 / 400 AP 1677043
GATES PU TIMING BELT PU T5-275-6
OPTIBELT PU TIMING BELT 8T5/1315
GATES PU TIMING BELT PU T2.5 245 10
OPTIBELT AT10 1150 2077ZA PU TIMING BELT 20AT10/1150
GATES PU TIMING BELT PU T2.5 950 20
GATES PU TIMING BELT PU T10 530 50
OPTIBELT 10 DT5 / 620 AP 1946962
OPTIBELT 10 T25 / 290 AP 1858026
GATES PU TIMING BELT PU AT10 1320 75
GATES 7762-10274 PU T2.5 277.5 10
GATES PU TIMING BELT SLEEV PU T10 1880 200
OPTIBELT 25 T10 / 960 AP 1955395
GATES PU TIMING BELT PU AT10 960 25