Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/450
OPTIBELT PU TIMING BELT 6T5/450
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 450
rubix:
100A0322
manufacturer :
T5 450 677ZA
ean:
4014486018110
Technical specifications
Profile
t5
Primitive length
450
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/450
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
450
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.21
excl. VAT
/
Each
£
7.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT T5 500 1677ZA
OPTIBELT PU TIMING BELT T10 920 1677ZA
OPTIBELT 16 DT5 / 600 AP 1888919
OPTIBELT PU TIMING BELT T5 1315 1677ZA
GATES PU TIMING BELT PU T10 690 10 *IC*
OPTIBELT 25 AT10 / 580 1761389
GATES PU TIMING BELT PU T10 750 20
GATES PU TIMING BELT 4T2.5/177.5
OPTIBELT 8 T5 / 515 1762606
OPTIBELT 6 AT5 / 340 AP 1544099
GATES 7762-20688 PU T5 600 4
GATES PU TIMING BELT PU T10 1500 12 *IC*
OPTIBELT 8 DT5 / 400 AP 1864302
GATES 7762-29326 PU T5 320 20
GATES PU TIMING BELT PU T5 550 10 *IC*