Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 1315 1677ZA
OPTIBELT PU TIMING BELT T5 1315 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 1315
rubix:
106A5595
manufacturer :
T5 1315 1677ZA
ean:
4014486021516
Technical specifications
Profile
T5
Primitive length
1315
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 1315 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1315
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
263
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.32
excl. VAT
/
Each
£
33.98
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 T5 / 590 AP 1617717
OPTIBELT 8 AT5 / 200 AP 1616487
OPTIBELT 16 T5 / 340 AP 1906387
OPTIBELT 16 T5 / 250 AP 1599619
OPTIBELT PU TIMING BELT AT10 890 3277ZA
OPTIBELT 20 T10 / 1700 1593229
OPTIBELT PU TIMING BELT AT5 390 2577ZA
OPTIBELT 6 AT5 / 860 AP 1971393
GATES PU TIMING BELT PU T2.5 305 4
OPTIBELT PU TIMING BELT AT5 610 1677ZA
GATES PU TIMING BELT PU T5 650 50
GATES PU TIMING BELT PU T2.5 290 4
OPTIBELT 12 DT10 / 1300 1937581
OPTIBELT AT10 500 2077ZA PU TIMING BELT 20AT10/500
OPTIBELT PU TIMING BELT T10 1400 1077ZA