GATES PU TIMING BELT 8T2.5/265


Synchro-Power T2.5 Belt

References
gates:PU T2.5 265 8
rubix:105A0189
manufacturer :7762-10263
ean:5414465216954
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length265 mm
Belt width8 mm
See all Specifications

Product details : GATES PU TIMING BELT 8T2.5/265


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length265 mm
Belt width8 mm
Pitch2.5 mm
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Usually arrives within 14 working days