Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 460 1773384
OPTIBELT 25 T5 / 460 1773384
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 460
rubix:
266A0045
manufacturer :
T5 460 2577ZA
ean:
4014486018332
Technical specifications
Profile
t5
Primitive length
460
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 460 1773384
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
460
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
92
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.27
excl. VAT
/
Each
£
17.12
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 750 75
GATES PU TIMING BELT 6T2.5/420:GATES
OPTIBELT 8 T5 / 750 AP 1828035
OPTIBELT T5 420 1277ZA PU TIMING BELT 12T5/420
OPTIBELT T10 2250 2077ZA PU TIMING BELT 20T10/2250
OPTIBELT 10 DT10 / 630 AP 1825935
OPTIBELT 16 AT5 / 780 AP 1818151
GATES PU TIMING BELT PU AT5 545 6
GATES PU TIMING BELT SLEEVE T2.5-265 200
OPTIBELT T5 475 1077ZA PU TIMING BELT 10T5/475
OPTIBELT 12 AT10 / 580 AP 1804872
GATES PU TIMING BELT PU T5 560 4
OPTIBELT 32 DT10 / 1880 AP 1994883
OPTIBELT 10 T5 / 295 AP 1894086
OPTIBELT 8 T25 / 160 AP 1848531