Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 475 1077ZA PU TIMING BELT 10T5/475
OPTIBELT T5 475 1077ZA PU TIMING BELT 10T5/475
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 475
rubix:
104A9610
manufacturer :
T5 475 1077ZA
ean:
4014486018370
Technical specifications
Profile
T5
Primitive length
475
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 475 1077ZA PU TIMING BELT 10T5/475
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
475
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
95
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.63
excl. VAT
/
Each
£
11.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 600 20
OPTIBELT 25 DT5 / 625 1920100
OPTIBELT 12 T25 / 620 1995964
OPTIBELT DT10 660 1277ZA PU TIMING BELT 12DT10/660
OPTIBELT 16 AT5 / 255 AP 1984297
GATES PU TIMING BELT PU T5-640-8
GATES 7762-60786 PU AT10 780 12
GATES PU TIMING BELT SLEEV PU T2.5 230 200
OPTIBELT 6 T5 / 360 1027260
GATES PU TIMING BELT PU T5 500 12 *IC*
OPTIBELT PU TIMING BELT T5 295 1677ZA
GATES DBL PU TIMING BELT DL PU T5 815 32 *IC*
OPTIBELT 12 T5 / 1380 AP 1679137
GATES 7762-50549 PU AT5 545 12
OPTIBELT 8 T5 / 270 AP 1998638