Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/475
OPTIBELT PU TIMING BELT 6T5/475
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 475
rubix:
100A0049
manufacturer :
T5 475 677ZA
ean:
4014486018356
Technical specifications
Profile
T5
Primitive length
475
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/475
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
475
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
95
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1300 10 *IC*
OPTIBELT 16 DT5 / 700 AP 1822193
OPTIBELT 25 T5 / 440 AP 1828410
OPTIBELT 32 T10 / 350 1709973
OPTIBELT 12 DT10 / 840 AP 1880715
OPTIBELT 6 T5 / 305 AP 1998081
OPTIBELT PU TIMING BELT 6T5/940
GATES PU TIMING BELT PU T5 1100 16
OPTIBELT 25 T5 / 840 AP 1856079
OPTIBELT T10 2250 3277ZA PU TIMING BELT 32T10/2250
GATES 7762-61948 PU AT10 1940 75
GATES PU TIMING BELT PU T5 400 8
GATES 7762-29471 PU T5 460 4
OPTIBELT 12 AT10 / 1000 AP 1831394
OPTIBELT 20 T10 / 1960 AP 1935223