Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/940
OPTIBELT PU TIMING BELT 6T5/940
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 940
rubix:
100A1952
manufacturer :
T5 940 677ZA
ean:
4014486020830
Technical specifications
Profile
t5
Primitive length
940
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/940
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
t5
Primitive length
940
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
188
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.54
excl. VAT
/
Each
£
11.45
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1320 75
GATES 7762-80513 DL PU T5 500 50
OPTIBELT 10 AT10 / 610 1927934
OPTIBELT AT5 975 1677ZA PU TIMING BELT 16AT5/975
OPTIBELT 6 T5 / 425 1678846
OPTIBELT T10 1110 5077ZA PU TIMING BELT 50T10/1110
OPTIBELT 20 AT10 / 1200 AP 1829224
GATES PU TIMING BELT PU T5 660 16
OPTIBELT PU TIMING BELT 8AT5/500
GATES 7762-10341 PU T2.5 342.5 4
OPTIBELT 10 T5 / 425 AP 1920222
OPTIBELT 25 DT10 / 1400 1953226
GATES PU TIMING BELT PU AT10 980 10 *IC*
OPTIBELT PU TIMING BELT T5 410 877ZA
GATES 7762-50719 PU AT5 710 12