GATES 776110230 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-230
Synchro-Power T2.5 Belt
See technical informationReferences
Gates:T2.5-230
Rubix:103A6013
EAN:5414465214004

Product details : GATES 776110230 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-230
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO POWER coil GATES
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 230 mm |
| Pitch | 2.5 mm |
| Material | pu |
| Number of teeth | 92 |
| Tie beam material | steel |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 70.63 excl. VAT
/ Each
£ 84.76 incl. VAT
- Usually arrives within 14 working days
