Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 475 2077ZA PU TIMING BELT 20T5/475
OPTIBELT T5 475 2077ZA PU TIMING BELT 20T5/475
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 475
rubix:
105A2331
manufacturer :
T5 475 2077ZA
ean:
4014486018400
Technical specifications
Profile
T5
Primitive length
475
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 475 2077ZA PU TIMING BELT 20T5/475
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
475
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
95
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.86
excl. VAT
/
Each
£
19.03
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT10 1880 1277ZA PU TIMING BELT 12DT10/1880
OPTIBELT 10 AT5 / 330 AP 1893180
GATES PU TIMING BELT SLEEV PU T5 270 200
GATES PU TIMING BELT PU T5 990 10
GATES PU TIMING BELT PU T2.5-540-4
GATES 7762-29311 PU T5 300 4
GATES PU T2.5 500 16 PU TIMING BELT 16T2.5/500
OPTIBELT 8 T5 / 430 1812275
OPTIBELT 25 T10 / 500 AP 1635642
OPTIBELT 25 T10 / 630 AP 1827595
OPTIBELT 8 T5 / 360 1027261
GATES 7762-21361 PU T5 1350 4
OPTIBELT 20 T5 / 550 AP 1868996
GATES PU TIMING BELT PU T10 1210 12 *IC*
OPTIBELT PU TIMING BELT T2,5 480 677ZA