Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 360 1027261
OPTIBELT 8 T5 / 360 1027261
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 360
rubix:
266A0143
manufacturer :
T5 360 877ZA
ean:
4014486956115
Technical specifications
Profile
T5
Primitive length
360
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 360 1027261
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
360
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
72
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.04
excl. VAT
/
Each
£
7.25
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 440 AP 1841044
GATES PU TIMING BELT PU T5-640-10
OPTIBELT 12 DT5 / 400 1885927
OPTIBELT 25 AT10 / 1050 AP 1502146
GATES PU TIMING BELT PU T2.5 120 50
OPTIBELT 12 DT10 / 1880 AP 1518561
OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185
GATES PU TIMING BELT PU T5-275-25
OPTIBELT T10 660 2077ZA PU TIMING BELT 20T10/660
GATES PU TIMING BELT PU T5 750 20
GATES PU TIMING BELT PU T2.5 420 10 *IC*
OPTIBELT PU TIMING BELT 6T5/225
OPTIBELT T10 1300 2077ZA PU TIMING BELT 20T10/1300
OPTIBELT 32 DT10 / 600 1859551
OPTIBELT 32 AT10 / 1300 AP 1823746