Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 750 677ZA
OPTIBELT PU TIMING BELT T5 750 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 750
rubix:
106A3633
manufacturer :
T5 750 677ZA
ean:
4014486020199
Technical specifications
Profile
T5
Primitive length
750
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 750 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
750
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
150
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.26
excl. VAT
/
Each
£
9.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T5 675 16 PU TIMING BELT 16T5/675
GATES PU TIMING BELT PU AT5 545 6
OPTIBELT T10 970 1277ZA PU TIMING BELT 12T10/970
GATES PU TIMING BELT PU T10 600 10 *IC*
GATES PU TIMING BELT PU T2.5 120 10
GATES PU TIMING BELT PU T2.5 305 6
OPTIBELT TIMING BELT 20T5/1000
GATES PU TIMING BELT 4T2.5/230:GATES
OPTIBELT 10 DT5 / 600 1950726
GATES 7762-10252 PU T2.5 210 6
OPTIBELT 10 AT10 / 800 1947551
OPTIBELT T10 1500 5077ZA PU TIMING BELT 50T10/1500
GATES PU TIMING BELT PU T5 305 8
OPTIBELT 12 T5 / 225 AP 1557640
OPTIBELT 16 T5 / 515 1911415