Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 480 1077ZA
OPTIBELT PU TIMING BELT T5 480 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 480
rubix:
106A5597
manufacturer :
T5 480 1077ZA
ean:
4014486018455
Technical specifications
Profile
T5
Primitive length
480
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 480 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
480
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
96
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 500 8
OPTIBELT DT10 1320 1077ZA PU TIMING BELT 10DT10/1320
GATES PU TIMING BELT PU AT10 660 25
GATES PU TIMING BELT PU T5 990 10
OPTIBELT 16 AT10 / 960 AP 1964416
OPTIBELT 8 T5 / 1350 AP 1670166
OPTIBELT 6 DT5 / 650 AP 1805046
OPTIBELT 16 AT5 / 255 AP 1984297
GATES PU TIMING BELT PU T2.5 620 32
OPTIBELT 16 T5 / 440 AP 1987945
OPTIBELT 6 DT5 / 400 AP 1677043
MEGADYNE 010010230327 AT5 500 25 MEGAPOWER 2 BELT
OPTIBELT 8 T5 / 725 AP 1863083
OPTIBELT 8 T5 / 1350 1528952
OPTIBELT 6 AT5 / 545 AP 1901057