Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 480 1277ZA PU TIMING BELT 12T5/480
OPTIBELT T5 480 1277ZA PU TIMING BELT 12T5/480
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 480
rubix:
106A5384
manufacturer :
T5 480 1277ZA
ean:
4014486018462
Technical specifications
Profile
t5
Primitive length
480
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 480 1277ZA PU TIMING BELT 12T5/480
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
480
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
96
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.99
excl. VAT
/
Each
£
13.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE T10-1100 380
OPTIBELT 12 T5 / 525 AP 1569222
GATES PU TIMING BELT PU T2.5 265 20
OPTIBELT AT10 660 1677ZA PU TIMING BELT 16AT10/660
OPTIBELT PU TIMING BELT T5 445 1077ZA
OPTIBELT 16 AT10 / 1010 AP 1854153
GATES PU TIMING BELT PU T5 165 25
OPTIBELT 25 T10 / 650 1871557
OPTIBELT DT5 750 677ZA PU TIMING BELT 6DT5/750
OPTIBELT 16 AT5 / 660 AP 1863714
GATES 7762-30556 PU T10 550 32
GATES PU TIMING BELT PU AT5 300 16
OPTIBELT 20 DT10 / 800 1826133
OPTIBELT PU TIMING BELT T10 1080 2577ZA
GATES DBL PU TIMING BELT DL PU T10 980 16 *IC*