Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 445 1077ZA
OPTIBELT PU TIMING BELT T5 445 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 445
rubix:
106A3415
manufacturer :
T5 445 1077ZA
ean:
4014486018059
Technical specifications
Profile
t5
Primitive length
445
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 445 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
445
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
89
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 16 DT10 / 1100 1893063
OPTIBELT AT5 1050 2577ZA PU TIMING BELT 25AT5/1050
OPTIBELT PU TIMING BELT 6T5/620
GATES PU TIMING BELT PU AT5 1050 6
OPTIBELT 16 AT5 / 330 1894928
GATES PU TIMING BELT PU T5 1315 10 *IC*
OPTIBELT 6 T5 / 325 1544916
OPTIBELT AT10 1250 1677ZA PU TIMING BELT 16AT10/1250
OPTIBELT 20 AT5 / 545 AP 1896226
GATES 7762-20778 PU T5 625 32
GATES DOUBLE PU TIMING BELT DL PU T10 1320 16
OPTIBELT 25 DT10 / 900 AP 1984223
GATES 7762-30321 PU T10 320 10
GATES PU TIMING BELT PU T5 365 25
GATES PU T5 525 50 PU TIMING BELT 50T5/525