Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 545 2077ZA PU TIMING BELT 20T5/545
OPTIBELT T5 545 2077ZA PU TIMING BELT 20T5/545
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 545
rubix:
104A9759
manufacturer :
T5 545 2077ZA
ean:
4014486018806
Technical specifications
Profile
T5
Primitive length
545
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 545 2077ZA PU TIMING BELT 20T5/545
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
545
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
109
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.03
excl. VAT
/
Each
£
21.64
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 220 6
OPTIBELT PU TIMING BELT AT5 660 1677ZA
OPTIBELT 32 DT5 / 1100 AP 1795753
OPTIBELT 8 AT5 / 610 AP 1864588
OPTIBELT 20 T5 / 425 AP 1946103
OPTIBELT 12 T5 / 295 AP 1854540
OPTIBELT PU TIMING BELT 8T5/1075
GATES PU TIMING BELT PU T2.5-290-16
OPTIBELT 50 T10 / 1610 AP 1813746
OPTIBELT DT10 1210 2577ZA PU TIMING BELT 25DT10/1210
GATES PU T5 720 32 PU TIMING BELT 32T5/720
GATES PU TIMING BELT PU T5 1075 25
OPTIBELT AT5 660 2077ZA PU TIMING BELT 20AT5/660
GATES PU T10 720 75 PU TIMING BELT 75T10/720
OPTIBELT 25 T10 / 980 AP 1605187