Synchro-Power Polyurethane Belt
Profile | T10 |
---|---|
Primitive length | 720 mm |
Belt width | 75 mm |
Profile | T10 |
---|---|
Primitive length | 720 mm |
Belt width | 75 mm |
Pitch | 10 mm |
Material | PU |
Number of teeth | 72 |
Tie beam material | Steel |
Height | 2.2 mm |
Usually arrives within 14 working days