Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/550
OPTIBELT PU TIMING BELT 8T5/550
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 550
rubix:
100A0880
manufacturer :
T5 550 877ZA
ean:
4014486018844
Technical specifications
Profile
T5
Primitive length
550
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/550
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
550
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
110
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 245 25
OPTIBELT 25 DT10 / 1600 AP 1951847
OPTIBELT DT5 590 2577ZA PU TIMING BELT 25DT5/590
OPTIBELT 8 DT5 / 450 1769837
GATES PU TIMING BELT PU T5 990 10
OPTIBELT PU TIMING BELT 8AT5/780
OPTIBELT 10 DT10 / 1200 1869606
GATES PU TIMING BELT PU T2.5 245 10
OPTIBELT 8 T5 / 460 1973424
OPTIBELT 25 T10 / 550 AP 1851798
OPTIBELT 50 AT10 / 1420 AP 1996477
OPTIBELT 16 T5 / 260 AP 1913022
OPTIBELT PU TIMING BELT T5 900 677ZA
GATES DBL PU TIMING BELT DL PU T5 590 32 *IC*
OPTIBELT T10 1050 5077ZA 50T10/1050 T10/1050 BELT 50MM WIDE