Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 900 677ZA
OPTIBELT PU TIMING BELT T5 900 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 900
rubix:
106A5394
manufacturer :
T5 900 677ZA
ean:
4014486020755
Technical specifications
Profile
T5
Primitive length
900
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 900 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
900
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 T10 / 680 AP 1697144
OPTIBELT 10 T25 / 160 AP 1969542
OPTIBELT AT5 610 2577ZA PU TIMING BELT 25AT5/610
OPTIBELT 12 T10 / 1780 AP 1554423
OPTIBELT 20 T5 / 440 AP 1700602
OPTIBELT 32 DT10 / 1700 AP 1544022
GATES PU TIMING BELT SLEEVE AT5-300 200
GATES PU TIMING BELT PU T10 1420 20
GATES PU TIMING BELT PU T2.5 600 25
OPTIBELT 20 T5 / 400 AP 1862125
OPTIBELT 6 DT5 / 550 AP 1922537
OPTIBELT 25 T5 / 325 1958449
GATES 7762-61216 PU AT10 1210 12
OPTIBELT T10 750 5077ZA PU TIMING BELT 50T10/750
OPTIBELT 25 DT5 / 300 AP 1981413