Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 560 677ZA
OPTIBELT PU TIMING BELT T5 560 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 560
rubix:
106A3410
manufacturer :
T5 560 677ZA
ean:
4014486018912
Technical specifications
Profile
T5
Primitive length
560
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 560 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
560
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
112
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.37
excl. VAT
/
Each
£
8.84
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 560 8
OPTIBELT PU TIMING BELT T10 780 1677ZA
OPTIBELT DT5 480 2577ZA PU TIMING BELT 25DT5/480
OPTIBELT 12 AT10 / 880 1897625
GATES 7762-20376 PU T5 375 20
GATES 7762-10349 PU T2.5 342.5 32
OPTIBELT T10 660 2077ZA PU TIMING BELT 20T10/660
OPTIBELT 6 DT5 / 940 AP 1985254
OPTIBELT 25 T5 / 300 1935437
GATES PU TIMING BELT PU T2.5 380 6
GATES 7762-81106 DL PU T5 1100 20
GATES DBL PU TIMING BELT DL PU T5 1100 16
OPTIBELT 10 T10 / 410 AP 1510377
OPTIBELT 20 AT10 / 1800 AP 1974890
OPTIBELT T10 1450 2577ZA PU TIMING BELT 25T10/1450