Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 560 1077ZA
OPTIBELT PU TIMING BELT T5 560 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 560
rubix:
105A2332
manufacturer :
T5 560 1077ZA
ean:
4014486018936
Technical specifications
Profile
T5
Primitive length
560
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 560 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
560
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
112
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 900 20
OPTIBELT 32 DT10 / 1420 AP 1916182
OPTIBELT 10 DT5 / 460 AP 1814598
GATES PU AT10 1050 32 TIMING BELT
GATES PU TIMING BELT PU T2.5 305 25
OPTIBELT T10 1400 1677ZA PU TIMING BELT 16T10/1400
OPTIBELT 10 AT5 / 545 AP 1685561
OPTIBELT T10 450 1277ZA PU TIMING BELT 12T10/450
OPTIBELT 8 T5 / 425 AP 1822263
OPTIBELT T5 350 1277ZA PU TIMING BELT 12T5/350
OPTIBELT 20 T10 / 1780 AP 1809273
GATES 7762-80704 DL PU T5 700 12
OPTIBELT PU TIMING BELT T5 545 1077ZA
OPTIBELT AT5 1050 1077ZA PU TIMING BELT 10AT5/1050
OPTIBELT DT5 410 677ZA PU TIMING BELT 6DT5/410