Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 560 1677ZA
OPTIBELT PU TIMING BELT T5 560 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 560
rubix:
132A3119
manufacturer :
T5 560 1677ZA
ean:
4014486018950
Technical specifications
Profile
T5
Primitive length
560
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 560 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
560
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
112
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1110 75
OPTIBELT 16 AT5 / 200 AP 1964675
GATES PU TIMING BELT PU T5 475 6
OPTIBELT 8 T5 / 480 AP 1524952
OPTIBELT 12 AT5 / 340 1914662
GATES DOUBLE PU TIMING BELT DL PU T10 1320 16
GATES DBL PU TIMING BELT DL PU T5 590 50
OPTIBELT 20 AT10 / 1350 AP 1815961
GATES PU TIMING BELT PU T2.5-540-12
OPTIBELT 20 T5 / 840 AP 1817744
OPTIBELT 8 T5 / 445 AP 1716882
OPTIBELT 16 AT10 / 1100 1810168
OPTIBELT 16 DT5 / 450 AP 1811926
GATES PU TIMING BELT SLEEVE T2.5-265 200
OPTIBELT 16 AT10 / 1050 AP 1826474