Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 575 1077ZA
OPTIBELT PU TIMING BELT T5 575 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 575
rubix:
104A0758
manufacturer :
T5 575 1077ZA
ean:
4014486019018
Technical specifications
Profile
T5
Primitive length
575
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 575 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
575
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
115
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.99
excl. VAT
/
Each
£
13.19
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 475 4
OPTIBELT PU TIMING BELT DT10 980 1677ZA
OPTIBELT T5 220 1677ZA PU TIMING BELT 16T5/220
OPTIBELT 6 T25 / 1075 1794700
OPTIBELT 32 AT10 / 580 1875424
GATES PU TIMING BELT PU AT5 545 25
GATES PU TIMING BELT 10T2.5/330
GATES DBL PU TIMING BELT DL PU T5 515 32
OPTIBELT 32 AT10 / 700 AP 1871189
OPTIBELT 50 AT10 / 780 AP 1701038
OPTIBELT PU TIMING BELT T10 1500 1677ZA
GATES PU TIMING BELT PU T5 215 12 *IC*
OPTIBELT 4 T25 / 290 AP 1634443
OPTIBELT 10 DT5 / 450 AP 1824258
OPTIBELT DT10 630 1677ZA PU TIMING BELT 16DT10/630