GATES PU TIMING BELT 10T2.5/330


Synchro-Power T2.5 Belt

References
gates:PU T2.5 330 10
rubix:102A6818
manufacturer :7762-10334
ean:5414465217210
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length330 mm
Belt width10 mm
See all Specifications

Product details : GATES PU TIMING BELT 10T2.5/330


Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications

Strengths

Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)

Technical specifications


Attributes
ProfileT2,5
Primitive length330 mm
Belt width10 mm
Pitch2.5 mm
MaterialPolyurethane
Number of teeth132
Height1.3 mm
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
  • Usually arrives within 14 working days