Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 575 2077ZA
OPTIBELT PU TIMING BELT T5 575 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 575
rubix:
104A8850
manufacturer :
T5 575 2077ZA
ean:
4014486019049
Technical specifications
Profile
T5
Primitive length
575
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 575 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
575
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
115
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.41
excl. VAT
/
Each
£
22.09
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 340 20
OPTIBELT 25 T5 / 480 AP 1519348
OPTIBELT PU TIMING BELT T2,5 285 877ZA
OPTIBELT 4 T25 / 540 AP 1588535
OPTIBELT 12 AT5 / 610 AP 1974756
OPTIBELT 12 T5 / 780 AP 1575277
GATES PU TIMING BELT PU AT10 1500 32
OPTIBELT 10 AT10 / 700 1639041
OPTIBELT 10 T10 / 370 AP 1837742
OPTIBELT 20 DT5 / 460 AP 1980120
OPTIBELT T10 1350 2577ZA PU TIMING BELT 25T10/1350
GATES PU TIMING BELT PU T5 800 10
MEGADYNE 480 L 050
GATES 7762-80510 DL PU T5 500 20
OPTIBELT PU TIMING BELT T5 780 1677ZA