GATES 7762-80510 DL PU T5 500 20


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 500 20
rubix:269A9812
manufacturer :7762-80510
ean:5414465914171
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length500 mm
Belt width20 mm
See all Specifications

Product details : GATES 7762-80510 DL PU T5 500 20


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length500 mm
Belt width20 mm
Pitch5 mm
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
  • Usually arrives within 14 working days