Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 600 2577ZA
OPTIBELT PU TIMING BELT T5 600 2577ZA
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 600
rubix:
104A8852
manufacturer :
T5 600 2577ZA
ean:
4014486019216
Technical specifications
Profile
T5
Primitive length
600
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 600 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
600
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
120
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.70
excl. VAT
/
Each
£
26.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 4 T25 / 500 AP 1729813
OPTIBELT 25 T5 / 295 AP 1980053
OPTIBELT PU TIMING BELT T10 960 5077ZA
OPTIBELT T5 260 1277ZA PU TIMING BELT 12T5/260
OPTIBELT 10 DT5 / 515 AP 1769746
OPTIBELT 25 DT5 / 450 1865672
OPTIBELT PU TIMING BELT AT5 455 1077ZA
OPTIBELT 16 T5 / 630 AP 1944609
GATES PU TIMING BELT PU T5 355 16
OPTIBELT 50 AT10 / 1350 AP 1947395
GATES PU TIMING BELT PU T2.5 160 16
GATES PU TIMING BELT PU T5 780 12
OPTIBELT 12 T5 / 1440 1603073
GATES 7762-91202 DL PU T10 1200 12
GATES PU TIMING BELT PU AT5 600 20