Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 610 677ZA
OPTIBELT PU TIMING BELT T5 610 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 610
rubix:
106A3418
manufacturer :
T5 610 677ZA
ean:
4014486019230
Technical specifications
Profile
T5
Primitive length
610
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 610 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
610
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
122
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.72
excl. VAT
/
Each
£
9.26
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT SLEEVE T10-1100 380
GATES PU TIMING BELT PU AT5 420 16
OPTIBELT 20 T5 / 675 AP 1852966
OPTIBELT 6 AT5 / 450 AP 1781314
OPTIBELT 12 AT5 / 780 1935113
OPTIBELT T10 700 1077ZA PU TIMING BELT 10T10/700
OPTIBELT 25 T5 / 630 AP 1921288
GATES PU TIMING BELT PU T5 815 25
OPTIBELT 20 T10 / 720 AP 1890919
OPTIBELT T5 675 1077ZA PU TIMING BELT 10T5/675
OPTIBELT PU TIMING BELT T10 980 1077ZA
OPTIBELT 12 T25 / 317 AP 1595235
OPTIBELT 6 DT5 / 750 AP 1885891
GATES PU TIMING BELT PU T5 1380 20
GATES PU TIMING BELT PU T5 525 8