Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 610 1677ZA
OPTIBELT PU TIMING BELT T5 610 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 610
rubix:
104A8853
manufacturer :
T5 610 1677ZA
ean:
4014486019278
Technical specifications
Profile
T5
Primitive length
610
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 610 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
610
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
122
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.18
excl. VAT
/
Each
£
19.42
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 390 50
GATES PU T2.5 200 20 PU TIMING BELT 20T2.5/200
OPTIBELT 32 T10 / 1150 AP 1861993
OPTIBELT 12 AT10 / 1100 1880326
OPTIBELT 25 AT5 / 255 AP 1863647
OPTIBELT 32 DT10 / 1700 AP 1544022
OPTIBELT 10 T25 / 342 1798965
OPTIBELT 20 AT5 / 280 AP 1540265
OPTIBELT 6 T25 / 277 1521859
OPTIBELT 10 T5 / 320 AP 1842576
GATES PU TIMING BELT PU T10 2250 50
OPTIBELT 6 T5 / 625 1940916
OPTIBELT 6 T25 / 305 AP 1715054
GATES PU TIMING BELT 8T2.5/245:GATES
OPTIBELT 10 DT5 / 500 1593775