Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 625 1940916
OPTIBELT 6 T5 / 625 1940916
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 625
rubix:
266A0260
manufacturer :
T5 625 677ZA
ean:
4014486019391
Technical specifications
Profile
t5
Primitive length
625
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 625 1940916
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
625
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.24
excl. VAT
/
Each
£
7.49
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 750 12 *IC*
OPTIBELT 20 T10 / 1240 AP 1514819
OPTIBELT 12 T5 / 460 AP 1625805
GATES 7762-10251 PU T2.5 210 4
OPTIBELT PU TIMING BELT 16T10/720
OPTIBELT PU TIMING BELT T10 530 3277ZA
OPTIBELT 16 T5 / 300 1582760
OPTIBELT 12 T25 / 330 AP 1902857
OPTIBELT AT10 730 5077ZA PU TIMING BELT 50AT10/730
OPTIBELT 10 T5 / 260 AP 1846977
OPTIBELT 20 DT10 / 720 AP 1027555
GATES PU TIMING BELT PU T10 400 32
OPTIBELT 50 T10 / 680 AP 1878041
OPTIBELT PU TIMING BELT T5 1380 1677ZA
OPTIBELT PU TIMING BELT AT10 890 3277ZA