Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 610 2077ZA
OPTIBELT PU TIMING BELT T5 610 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 610
rubix:
105A2688
manufacturer :
T5 610 2077ZA
ean:
4014486019285
Technical specifications
Profile
T5
Primitive length
610
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 610 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
610
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
122
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.94
excl. VAT
/
Each
£
22.73
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-700-12
OPTIBELT 6 T25 / 160 AP 1590890
OPTIBELT 25 T5 / 650 AP 1957784
GATES PU TIMING BELT PU AT10 660 25
OPTIBELT 16 T5 / 400 AP 1870206
GATES PU TIMING BELT PU T5 245 25
OPTIBELT PU TIMING BELT T5 340 677ZA
OPTIBELT 8 T25 / 342 AP 1687817
OPTIBELT 16 DT5 / 620 AP 1890558
GATES PU TIMING BELT PU T5 840 8
OPTIBELT 10 T10 / 550 1987588
OPTIBELT AT10 800 3277TA ALPHAPOWER T BELT 32AT10/800-ALPHAPOWER
OPTIBELT PU TIMING BELT DT5 515 1077ZA
OPTIBELT 32 T10 / 500 AP 1956007
OPTIBELT 25 T10 / 1600 AP 1551209