Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 340 677ZA
OPTIBELT PU TIMING BELT T5 340 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 340
rubix:
106A2890
manufacturer :
T5 340 677ZA
ean:
4014486016994
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 340 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
11
g
Profile
T5
Primitive length
340
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.11
excl. VAT
/
Each
£
7.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 410 50
GATES PU TIMING BELT PU AT10 1050 50
OPTIBELT 16 AT10 / 1720 AP 1891546
OPTIBELT PU TIMING BELT 6T5/1075
OPTIBELT T5 550 2577ZA PU TIMING BELT 25T5/550
GATES DBL PU TIMING BELT DL PU T10 980 16 *IC*
OPTIBELT 8 DT5 / 650 AP 1911513
OPTIBELT TIMING BELT 25T5/1800AFX
OPTIBELT PU TIMING BELT 8T5/250
GATES DBL PU TIMING BELT DL PU T10 1210 32 *IC*
OPTIBELT PU TIMING BELT T2,5 265 677ZA
OPTIBELT 16 AT10 / 1400 AP 1536148
OPTIBELT AT10 1500 2077ZA PU TIMING BELT 20AT10/1500
GATES DBL PU TIMING BELT DL PU T5 410 75
OPTIBELT 8 DT5 / 400 1937697