Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 620 1277ZA PU TIMING BELT 12T5/620
OPTIBELT T5 620 1277ZA PU TIMING BELT 12T5/620
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 620
rubix:
106A3420
manufacturer :
T5 620 1277ZA
ean:
4014486019346
Technical specifications
Profile
T5
Primitive length
620
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 620 1277ZA PU TIMING BELT 12T5/620
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
620
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
124
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.26
excl. VAT
/
Each
£
15.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 AT10 / 1210 1900980
OPTIBELT 12 T5 / 460 AP 1625805
GATES DBL PU TIMING BELT DL PU T5 750 8 *IC*
OPTIBELT 20 T10 / 1750 AP 1875723
OPTIBELT 20 AT10 / 1940 1588251
GATES PU TIMING BELT PU T10 630 50
GATES PU TIMING BELT PU T5 1215 6
GATES 7762-10345 PU T2.5 342.5 12
OPTIBELT 12 T10 / 1100 1804315
OPTIBELT 20 AT10 / 560 AP 1566036
OPTIBELT T10 840 1677TA 16T10/840ALPHAPOWER TIMING BELT
OPTIBELT 10 AT5 / 390 AP 1529503
OPTIBELT PU TIMING BELT AT10 730 3277ZA
OPTIBELT 16 T5 / 425 1890539
OPTIBELT 25 T10 / 1880 AP 1569196