Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 T5 / 300 1582760
OPTIBELT 16 T5 / 300 1582760
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 300
rubix:
265A9597
manufacturer :
T5 300 1677ZA
ean:
4014486016635
Technical specifications
Profile
T5
Primitive length
300
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 T5 / 300 1582760
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
300
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
60
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.03
excl. VAT
/
Each
£
12.04
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-61282 PU AT10 1280 16
OPTIBELT 12 T10 / 1080 AP 1911048
OPTIBELT T5 1075 1077ZA PU TIMING BELT 10T5/1075
GATES PU TIMING BELT 50T2.5/317.5
OPTIBELT 20 T10 / 1390 AP 1829802
GATES PU T5 500 50 PU TIMING BELT 50T5/500
GATES PU TIMING BELT PU T5 480 20
GATES PU TIMING BELT PU AT5 600 6
OPTIBELT T10 450 2577ZA PU TIMING BELT 25T10/450
OPTIBELT PU TIMING BELT T5 940 2577ZA
GATES PU T2.5 285 16 PU TIMING BELT 16T2.5/285
GATES 7762-20463 PU T5 460 10
GATES PU T10 1420 75 PU TIMING BELT 75T10/1420
OPTIBELT AT10 920 1677ZA PU TIMING BELT 16AT10/920
OPTIBELT PU TIMING BELT 6T5/1315