Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 8 T5 / 625 1535533
OPTIBELT 8 T5 / 625 1535533
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 625
rubix:
265A9771
manufacturer :
T5 625 877ZA
ean:
4014486019407
Technical specifications
Profile
T5
Primitive length
625
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 8 T5 / 625 1535533
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
625
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.83
excl. VAT
/
Each
£
9.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-675-50
OPTIBELT 6 T25 / 160 AP 1590890
OPTIBELT 25 T5 / 650 AP 1957784
OPTIBELT 16 AT5 / 340 AP 1564191
OPTIBELT AT10 1010 2577ZA PU TIMING BELT 25AT10/1010
OPTIBELT 16 T5 / 400 AP 1870206
GATES PU TIMING BELT PU AT5 340 50
OPTIBELT 8 T25 / 342 AP 1687817
OPTIBELT 10 DT5 / 590 AP 1811785
OPTIBELT 25T10/5600:OPTI 25T10/5600 ENDLESS SYCHROFLEX
GATES PU TIMING BELT PU T10 1610 10 *IC*
GATES PU TIMING BELT PU T10 400 50
OPTIBELT PU TIMING BELT AT5 545 2577ZA
OPTIBELT AT10 800 3277TA ALPHAPOWER T BELT 32AT10/800-ALPHAPOWER
OPTIBELT T2,5 180 1077ZA PU TIMING BELT 10T2.5/180