Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 625 1942768
OPTIBELT 20 T5 / 625 1942768
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 625
rubix:
265A9941
manufacturer :
T5 625 2077ZA
ean:
4014486019445
Technical specifications
Profile
T5
Primitive length
625
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 625 1942768
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
625
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.25
excl. VAT
/
Each
£
18.30
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 220 20
GATES 7762-61862 PU AT10 1860 16
OPTIBELT 10 T5 / 660 AP 1810114
OPTIBELT 10 DT10 / 1300 1613979
OPTIBELT PU TIMING BELT AT10 1010 3277ZA
OPTIBELT 10 DT5 / 515 AP 1769746
GATES 7762-91103 DL PU T10 1100 16
OPTIBELT 16 AT10 / 1940 AP 1513373
OPTIBELT 32 AT10 / 1500 AP 1829040
OPTIBELT PU TIMING BELT T5 575 1277ZA
GATES PU T5 500 50 PU TIMING BELT 50T5/500
OPTIBELT 8 T5 / 450 AP 1877854
OPTIBELT 16 DT5 / 900 AP 1591492
OPTIBELT 16 T5 / 500 AP 1730399
OPTIBELT 25 AT10 / 610 AP 1669262