Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 575 1277ZA
OPTIBELT PU TIMING BELT T5 575 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 575
rubix:
104A9762
manufacturer :
T5 575 1277ZA
ean:
4014486019025
Technical specifications
Profile
T5
Primitive length
575
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 575 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
575
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
115
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.51
excl. VAT
/
Each
£
15.01
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 650 20
OPTIBELT DT10 660 1677ZA PU TIMING BELT 16DT10/660
OPTIBELT 10 DT5 / 400 1840341
GATES PU TIMING BELT PU T5 545 20
OPTIBELT PU TIMING BELT 20T10/750
GATES 7762-30852 PU T10 850 16
GATES 7762-61941 PU AT10 1940 10
OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185
GATES 7762-50669 PU AT5 660 12
GATES PU TIMING BELT PU T2.5 480 25
GATES 7762-80559 DL PU T5 550 50
OPTIBELT TIMING BELT 25T5/1800AFX
GATES PU TIMING BELT PU T5 1100 25
GATES PU TIMING BELT PU T2.5 290 10
OPTIBELT 8 T5 / 550 AP 1983205