Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 625 1921292
OPTIBELT 25 T5 / 625 1921292
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 625
rubix:
265A9960
manufacturer :
T5 625 2577ZA
ean:
4014486019452
Technical specifications
Profile
t5
Primitive length
625
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 625 1921292
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
625
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
125
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.80
excl. VAT
/
Each
£
21.36
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-31603 PU T10 1600 20
GATES PU TIMING BELT PU T10 400 10 *IC*
GATES PU TIMING BELT PU T10 1240 50
OPTIBELT 50 T10 / 320 AP 1539656
OPTIBELT 8 DT5 / 860 AP 1891671
GATES 7762-50870 PU AT5 860 20
OPTIBELT 25 T5 / 640 AP 1866670
GATES PU TIMING BELT PU T5 720 4
OPTIBELT 16 AT10 / 840 AP 1772186
OPTIBELT 20 AT5 / 450 1923895
OPTIBELT PU TIMING BELT T10 1780 5077ZA
GATES PU TIMING BELT PU T5-450-50
GATES 7762-29421 PU T5 425 6
GATES PU TIMING BELT PU T10 660 25
GATES PU TIMING BELT PU T2.5 230 32