Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 640 1077ZA PU TIMING BELT 10T5/640
OPTIBELT T5 640 1077ZA PU TIMING BELT 10T5/640
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 640
rubix:
104A6249
manufacturer :
T5 640 1077ZA
ean:
4014486019575
Technical specifications
Profile
T5
Primitive length
640
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 640 1077ZA PU TIMING BELT 10T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
640
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
128
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.81
excl. VAT
/
Each
£
14.17
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 AT10 / 1200 1881853
GATES PU TIMING BELT PU T5 225 50
OPTIBELT 12 T5 / 515 1961738
OPTIBELT 12 DT10 / 1500 AP 1924046
GATES PU TIMING BELT PU T5 510 12 *IC*
OPTIBELT 20 T5 / 355 AP 1655814
OPTIBELT 50 AT10 / 890 AP 1951581
OPTIBELT 8 T5 / 280 AP 1800688
OPTIBELT 32 DT5 / 450 AP 1607944
GATES PU TIMING BELT PU T5 560 25
OPTIBELT 20 T5 / 525 AP 1843876
OPTIBELT 32 AT10 / 890 AP 1948071
GATES 7762-20765 PU T5 430 10
OPTIBELT 10 AT10 / 1080 1958672
OPTIBELT T5 450 1277ZA PU TIMING BELT 12T5/450