Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 450 1277ZA PU TIMING BELT 12T5/450
OPTIBELT T5 450 1277ZA PU TIMING BELT 12T5/450
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 450
rubix:
106A5602
manufacturer :
T5 450 1277ZA
ean:
4014486018141
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 450 1277ZA PU TIMING BELT 12T5/450
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
12
g
Profile
T5
Primitive length
450
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.51
excl. VAT
/
Each
£
12.61
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 570 H 075 TIMING BELT
GATES PU TIMING BELT PU T5 620 20
GATES PU TIMING BELT SLEEVE T5-300 200
OPTIBELT 12 T10 / 1320 AP 1670574
GATES PU TIMING BELT PU T2.5 200 12
OPTIBELT PU TIMING BELT T10 880 5077ZA
OPTIBELT 25 T5 / 375 1824279
OPTIBELT PU TIMING BELT AT10 840 5077ZA
OPTIBELT 50 T10 / 1140 AP 1716497
OPTIBELT 25 T5 / 725 AP 1843663
OPTIBELT 12 AT10 / 1600 AP 1817215
GATES PU T2.5 145 16 PU TIMING BELT 16T2.5/145
GATES PU TIMING BELT PU AT10 1400 75
OPTIBELT T10 700 3277ZA PU TIMING BELT 32T10/700
OPTIBELT 8 T5 / 590 1864608