Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 640 1677ZA PU TIMING BELT 16T5/640
OPTIBELT T5 640 1677ZA PU TIMING BELT 16T5/640
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 640
rubix:
104A3695
manufacturer :
T5 640 1677ZA
ean:
4014486019599
Technical specifications
Profile
T5
Primitive length
640
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 640 1677ZA PU TIMING BELT 16T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
640
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
128
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1400 20
OPTIBELT PU TIMING BELT 8T5/340
GATES PU TIMING BELT PU T2.5 200 50
GATES PU TIMING BELT PU T10 370 16
GATES PU TIMING BELT PU T10 1240 50
OPTIBELT 10 DT5 / 860 AP 1918343
OPTIBELT 10 T25 / 330 AP 1942304
GATES 7762-30655 PU T10 650 25
OPTIBELT DT10 1350 1077ZA PU TIMING BELT 10DT10/1350
GATES PU T2.5 285 16 PU TIMING BELT 16T2.5/285
OPTIBELT 6 T5 / 545 AP 1935503
OPTIBELT 12 T10 / 1050 1586015
GATES PU TIMING BELT PU AT10 560 25
OPTIBELT 50 AT10 / 1200 AP 1595194
OPTIBELT DT5 410 1077ZA PU TIMING BELT 10DT5/410