Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 640 2577ZA PU TIMING BELT 25T5/640
OPTIBELT T5 640 2577ZA PU TIMING BELT 25T5/640
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 640
rubix:
104A8860
manufacturer :
T5 640 2577ZA
ean:
4014486019612
Technical specifications
Profile
T5
Primitive length
640
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 640 2577ZA PU TIMING BELT 25T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
640
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
128
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T2,5 317,5 1277ZA PU TIMING BELT 12T2.5/317.5
GATES PU TIMING BELT PU T10 900 75
OPTIBELT 16 T5 / 430 1829846
GATES PU TIMING BELT PU T2.5 330 50
GATES PU TIMING BELT PU T2.5 160 16
GATES PU TIMING BELT PU T10 920 10 *IC*
GATES PU TIMING BELT PU T10 500 32
OPTIBELT 10 AT5 / 255 AP 1834162
OPTIBELT 12 T25 / 160 AP 1902359
OPTIBELT 16 T10 / 530 AP 1750266
GATES PU TIMING BELT PU T10 1240 75
OPTIBELT 16 DT5 / 300 1808662
GATES PU TIMING BELT 10T2.5/330
OPTIBELT 12 T10 / 910 AP 1977006
GATES PU TIMING BELT PU T5 575 12 *IC*