Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 650 1077ZA
OPTIBELT PU TIMING BELT T5 650 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 650
rubix:
104A8861
manufacturer :
T5 650 1077ZA
ean:
4014486019650
Technical specifications
Profile
t5
Primitive length
650
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 650 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
t5
Primitive length
650
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.81
excl. VAT
/
Each
£
14.17
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 455 75
OPTIBELT DT5 590 677ZA PU TIMING BELT 6DT5/590
GATES PU TIMING BELT PU AT10 960 10 *IC*
OPTIBELT DT10 1250 5077ZA PU TIMING BELT 50DT10/1250
GATES 7762-50829 PU AT5 825 12
OPTIBELT PU TIMING BELT T5 445 1077ZA
OPTIBELT 10 T10 / 260 AP 1967114
GATES PU TIMING BELT PU AT5 225 32
GATES PU TIMING BELT PU T10 630 32
OPTIBELT 25AT10/1940 AT10 1940 2577ZA
GATES PU TIMING BELT PU T10 1010 20
GATES PU TIMING BELT PU AT5 340 16
OPTIBELT PU TIMING BELT AT5 455 2577ZA
GATES 7762-80511 DL PU T5 500 25
GATES PU TIMING BELT PU T10 400 16