Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 650 1677ZA
OPTIBELT PU TIMING BELT T5 650 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 650
rubix:
133A2722
manufacturer :
T5 650 1677ZA
ean:
4014486019674
Technical specifications
Profile
T5
Primitive length
650
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 650 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
650
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
130
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 500 32
OPTIBELT T5 455 2077ZA PU TIMING BELT 20T5/455
GATES PU TIMING BELT PU T10 630 20
GATES 7762-91207 DL PU T10 1200 50
OPTIBELT 16 T10 / 1050 1712966
GATES 7762-10260 PU T2.5 210 50
OPTIBELT DT10 660 3277ZA PU TIMING BELT 32DT10/660
GATES PU TIMING BELT PU T5 305 25
GATES PU TIMING BELT SLEEVE AT5-720 380
GATES 7762-30857 PU T10 850 75
GATES PU TIMING BELT PU AT5 720 50
OPTIBELT 10 DT5 / 750 AP 1618007
OPTIBELT DT5 590 3277ZA PU TIMING BELT 32DT5/590
OPTIBELT T10 370 1077ZA PU TIMING BELT 10T10/370
GATES 7762-91003 DL PU T10 1000 16